Harrington's HPC convertible end trucks are a low cost and convenient component kit that gives the option of assembly to either top running or underhung end trucks. These end trucks fit perfectly for light to medium duty applications in assembly, maintenance, machining or general industrial applications. End trucks are easy to handle and are designed to be bolted together for trouble-free assembly. Kit includes two end trucks, bumpers, bridge beam fastener set, trolley end stops, beam fabrications instructions and assembly/installation guide.
Harrington HPC 500 Series Convertible Push End Trucks 2 Ton Cap. 24' Max Span
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,879.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 ft |
| Weight Capacity | 4000 lbs |
| Weight | 270 lbs |
| Wheel Diameter | 4.88 in |
| Flange Width | 1-1/2 to 6 in |
Product Details
| Assembly Required | No |
| Type | Convertible Push End Trucks |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | HPC520 |
| Brand | Harrington |