The LB Series of lever hoists offers a low headroom, compact design that is perfect in tight quarters. LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Features include all-steel construction, totally enclosed brake with two moisture-resistant brake pads, patented spring-loaded freewheel mechanism that safeguards against accidental freewheeling under load and Grade 100 nickel plated load chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.21 requirements.
LB Lever Hoist - 2-3/4 ton, 20 foot lift
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 5500 lbs |
| Weight | 25 lbs |
| Head Room | 14-13/16 in |
| Lift | 20 ft |
| Handle Length | 10-3/8 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Chain Hoist |
| Material | Steel |
| Color | Yellow |
| Series | LB |
| Manufacturers Part Number | LB028-20 |
| Brand | Harrington |
Related Products
The Industrial Lever Hoist with a 0.25 T capacity is designed for robust performance and durability. It features a grade 80 zinc-plated load chain and forged alloy steel hooks to withstand tough conditions. With all-steel construction and a fully enclosed gearing system, this hoist ensures dependable operation. The Weston-style brake system and minimal load-lifting effort enhance safety and efficiency, making it suitable for various industrial tasks.
The JLH Series is the most advanced lever hoists in the market. Features such as overload protection, the fused brake system and the offset handle design increases job site safety. Whether its inverted, vertical, horizontal or any other load angle, the JLH lever hoist is the solution for your heavy-duty industrial needs. Features: Backed by a lifetime replacement warranty, JET's revolutionary single-piece brake design fuses the three components into the safest brake system in the market All JLH-Series Lever Hoists come with slip clutch style overload protection that prevents lifting or ...
OZ Lifting Heavy Duty Economy Lever Hoist 3 Ton Capacity 20' Lift Heavy Duty Oz Economy -Lever Hoist Features and Benefits All steel construction Weatherproof twin pawl brake Industrial grey powder coating Fully enclosed gearing Individual test certificate Individual serial number Minimum head room Grade 80 alloy chain Ease of operation Forged alloy steel hooks The OZ Mechanical Chain Hoist is designed for commercial building sites, as well as various construction workplaces, such as warehousing, buildings, storage areas, and factories in general. The OZ Mechanical Chain Hoist is made ...
Raise the bar on lightweight durability with our JLA Compact Lever Hoist. Safety is also at the forefront, backed by an auto-engage clutch that allows for easy load chain adjustment while protecting against accidental freewheeling under load. Perfect for your normal, everyday applications, the JLA series also expands your capabilities with its compact body small enough to fit in your lunchbox, allowing you to get into tight areas where larger body hoists cannot. All of this, plus a JET® Assurance Lifetime Guarantee.. Features: Compact and lighter than any lever hoist on the market ...
CM Series 653 Lever Hoist, 3/4 Ton Cap., 20 Ft. Lift The CM Series 653 Lever Operated Hoist features a short handle and minimal lever pull effort combined with high quality, rugged steel for close quarter pulling, stretching, and hoisting applications. This lever hoist is ideal for a wide array of applications in construction, industrial and plant operations. Features: Impact resistant, stamped steel frame, gear case and cover for durability and light weight. Powder coated finish for added corrosion protection. Hardened steel load sharing gears. Double pawl arrangement for assured load ...