The LB Series of lever hoists offers a low headroom, compact design that is perfect in tight quarters. LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Features include all-steel construction, totally enclosed brake with two moisture-resistant brake pads, patented spring-loaded freewheel mechanism that safeguards against accidental freewheeling under load and Grade 100 nickel plated load chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.21 requirements.
LB Lever Hoist - 2-3/4 ton, 5 foot lift
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 5500 lbs |
| Weight | 25 lbs |
| Head Room | 14-13/16 in |
| Lift | 5 ft |
| Handle Length | 10-3/8 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Chain Hoist |
| Material | Steel |
| Color | Yellow |
| Series | LB |
| Manufacturers Part Number | LB028-5 |
| Brand | Harrington |
Related Products
CM® Columbus McKinnon Bandit Ratchet Lever Hoist 3 Ton Cap. 5' Lift The CM Bandit is our lightest and most compact. Its portable design, easy free chaining, and 360 degree rotating handle makes it one of the most versatile hoists on the market today. Features: The world's first HMI-certified ratchet lever hoist with RFID technology Rugged, yet lightweight, design and construction can be easily transported and used in even the most confining spaces. Easy free chaining feature allows for quick take up and positioning of slack chain. Designed not to accidently free chain while under load ...
Additional features and benefits include: Rated loads of 3/4, 1-1/2, 3 and 6 tons, with 5, 10, 15 and 20 foot standard lifts. Other lifts available. Optional load limiter alerts operator of a possible overload by allowing the handle to rotate without lifting the higher-than capacity load. The load limiter can be field-installed. Impact resistant, stamped steel housing withstands rigorous use. Compact design is portable and easy to rig. Double reduction gearing and short, cushioned-grip handle provide easy operation with minimal handle effort. 360° rotating handle provides versatile ...
The JLH Series is the most advanced lever hoists in the market. Features such as overload protection, the fused brake system and the offset handle design increases job site safety. Whether its inverted, vertical, horizontal or any other load angle, the JLH lever hoist is the solution for your heavy-duty industrial needs. Features: Backed by a lifetime replacement warranty, JET's revolutionary single-piece brake design fuses the three components into the safest brake system in the market All JLH-Series Lever Hoists come with slip clutch style overload protection that prevents lifting or ...
JET® JLP-A Series lever hoists combine safety, reliability,and durability that are designed to perform in light to medium-duty industrial applications. The patented Brake Wear Indicator increases safety by letting you know when to replace the friction disks. JET® also offers the option of shipyard hooks, virtually eliminating stretched hooks caused by point or tip loading. The JET® JLP-A lever hoist is available in ¼ ton to 6 ton capacities with standard lifts of 5, 10, 15, and 20 feet (custom lifts available). The JET® JLP-A Series is the perfect choice for a contractor grade lever ...
Coffing LSB Ratchet Lever Hoist, 6 Ton, 5 Ft. Lift Additional features and benefits include: Rated loads of 3/4, 1-1/2, 3 and 6 tons, with 5, 10, 15 and 20 foot standard lifts. Other lifts available. Optional load limiter alerts operator of a possible overload by allowing the handle to rotate without lifting the higher-than capacity load. The load limiter can be field-installed. Impact resistant, stamped steel housing withstands rigorous use. Compact design is portable and easy to rig. Double reduction gearing and short, cushioned-grip handle provide easy operation with minimal handle ...