The LB Series of lever hoists offers a low headroom, compact design that is perfect in tight quarters. LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Features include all-steel construction, totally enclosed brake with two moisture-resistant brake pads, patented spring-loaded freewheel mechanism that safeguards against accidental freewheeling under load and Grade 100 nickel plated load chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.21 requirements.
LB Lever Hoist - 1 Ton, 15 foot lift
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Weight | 13 lbs |
| Head Room | 11-13/16 in |
| Lift | 15 ft |
| Handle Length | 9-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Chain Hoist |
| Material | Steel |
| Color | Yellow |
| Series | LB |
| Manufacturers Part Number | LB010-15 |
| Brand | Harrington |
Related Products
CM® Tornado 360° Ratchet Lever Hoist 6 Ton Capacity 15' Lift Redefining lever-operated hoists, the CM® Tornado 360°™ features the revolutionary Sidewinder™ lever handle that allows for efficient operation in both lifting and pulling applications. Ergonomically designed for increased safety, the patent-pending CM Tornado 360° lets the operator to work up to 12 times faster and with as much as 30% less pull force than with conventional ratchet lever tools.
The JLH Series is the most advanced lever hoists in the market. Features such as overload protection, the fused brake system and the offset handle design increases job site safety. Whether its inverted, vertical, horizontal or any other load angle, the JLH lever hoist is the solution for your heavy-duty industrial needs. Features: Backed by a lifetime replacement warranty, JET's revolutionary single-piece brake design fuses the three components into the safest brake system in the market All JLH-Series Lever Hoists come with slip clutch style overload protection that prevents lifting or ...
Raise the bar on lightweight durability with our JLA Compact Lever Hoist. Safety is also at the forefront, backed by an auto-engage clutch that allows for easy load chain adjustment while protecting against accidental freewheeling under load. Perfect for your normal, everyday applications, but the JLA series also expands your capabilities with its compact body small enough to fit in your lunchbox, allowing you to get into tight areas where larger body hoists could not. All of this, plus a JET® Assurance Lifetime Guarantee. Features: Compact and lighter than any lever hoist on the market ...
JET® JLP-A Series Lever Hoists combine safety, reliability, and durability that are designed to perform in light to medium-duty industrial applications. The patented Brake Wear Indicator increases safety by letting you know when to replace the friction disks. JET® also offers the option of shipyard hooks, virtually eliminating stretched hooks caused by point or tip loading. The JET® JLP-A Lever Hoist is available in 1/4 ton to 6 ton capacities with standard lifts of 5, 10, 15, and 20 feet (custom lifts available). The JET® JLP-A Series is the perfect choice for a contractor grade Lever Hoist.
JET® JLP-A Series lever hoists combine safety, reliability,and durability that are designed to perform in light to medium-duty industrial applications. The patented Brake Wear Indicator increases safety by letting you know when to replace the friction disks. JET® also offers the option of shipyard hooks, virtually eliminating stretched hooks caused by point or tip loading. The JET® JLP-A lever hoist is available in ¼ ton to 6 ton capacities with standard lifts of 5, 10, 15, and 20 feet (custom lifts available). The JET® JLP-A Series is the perfect choice for a contractor grade lever ...