The LB Series of lever hoists offers a low headroom, compact design that is perfect in tight quarters. LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Features include all-steel construction, totally enclosed brake with two moisture-resistant brake pads, patented spring-loaded freewheel mechanism that safeguards against accidental freewheeling under load and Grade 100 nickel plated load chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.21 requirements.
LB Lever Hoist - 1-1/2 Ton, 15 foot lift
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,089.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 3000 lbs |
| Weight | 18 lbs |
| Head Room | 13-3/16 in |
| Lift | 15 ft |
| Handle Length | 10-3/8 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Chain Hoist |
| Material | Steel |
| Color | Yellow |
| Series | LB |
| Manufacturers Part Number | LB015-15 |
| Brand | Harrington |