The LB Series of lever hoists offers a low headroom, compact design that is perfect in tight quarters. LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Features include all-steel construction, totally enclosed brake with two moisture-resistant brake pads, patented spring-loaded freewheel mechanism that safeguards against accidental freewheeling under load and Grade 100 nickel plated load chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.21 requirements.
LB Lever Hoist - 3 Ton, 15 foot lift
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 6000 lbs |
| Weight | 33 lbs |
| Head Room | 15-5/8 in |
| Lift | 15 ft |
| Handle Length | 16-5/16 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Chain Hoist |
| Material | Steel |
| Color | Yellow |
| Series | LB |
| Manufacturers Part Number | LB030-15 |
| Brand | Harrington |
Related Products
The JLH Series is the most advanced lever hoists in the market. Features such as overload protection, the fused brake system and the offset handle design increases job site safety. Whether its inverted, vertical, horizontal or any other load angle, the JLH lever hoist is the solution for your heavy-duty industrial needs. Features: Backed by a lifetime replacement warranty, JET's revolutionary single-piece brake design fuses the three components into the safest brake system in the market All JLH-Series Lever Hoists come with slip clutch style overload protection that prevents lifting or ...
OZ Lifting Heavy Duty Economy Lever Hoist 3 Ton Capacity 15' Lift Heavy Duty Oz Economy -Lever Hoist Features and Benefits All steel construction Weatherproof twin pawl brake Industrial grey powder coating Fully enclosed gearing Individual test certificate Individual serial number Minimum head room Grade 80 alloy chain Ease of operation Forged alloy steel hooks The OZ Mechanical Chain Hoist is designed for commercial building sites, as well as various construction workplaces, such as warehousing, buildings, storage areas, and factories in general. The OZ Mechanical Chain Hoist is made ...
CM® Tornado 360° Ratchet Lever Hoist 3 Ton Capacity 15' Lift Redefining lever-operated hoists, the CM® Tornado 360°™ features the revolutionary Sidewinder™ lever handle that allows for efficient operation in both lifting and pulling applications. Ergonomically designed for increased safety, the patent-pending CM Tornado 360° lets the operator to work up to 12 times faster and with as much as 30% less pull force than with conventional ratchet lever tools.
Raise the bar on lightweight durability with our JLA Compact Lever Hoist. Safety is also at the forefront, backed by an auto-engage clutch that allows for easy load chain adjustment while protecting against accidental freewheeling under load. Perfect for your normal, everyday applications, the JLA series also expands your capabilities with its compact body small enough to fit in your lunchbox, allowing you to get into tight areas where larger body hoists cannot. All of this, plus a JET® Assurance Lifetime Guarantee.. Features: Compact and lighter than any lever hoist on the market ...
JET® JLH Series Lever Hoists incorporate safety, durability, and heavy duty construction for operation in severe industrial environments. Safety comes standard with features such as slip clutch style overload protection, which prevents the Lever Hoist from lifting or pulling damaging loads beyond its rated capacity. Our lightweight design, shorter handle, and smaller body are ideal for confined areas and low headroom applications. Backed by a lifetime replacement warranty, JET®'s revolutionary single-piece brake design fuses the three components into the safest brake system in the market. ...