The LB Series of lever hoists offers a low headroom, compact design that is perfect in tight quarters. LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Features include all-steel construction, totally enclosed brake with two moisture-resistant brake pads, patented spring-loaded freewheel mechanism that safeguards against accidental freewheeling under load and Grade 100 nickel plated load chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.21 requirements.
LB Lever Hoist - 3 ton, 20 foot lift
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 6000 lbs |
| Weight | 33 lbs |
| Head Room | 15-5/8 in |
| Lift | 20 ft |
| Handle Length | 16-5/16 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Chain Hoist |
| Material | Steel |
| Color | Yellow |
| Series | LB |
| Manufacturers Part Number | LB030-20 |
| Brand | Harrington |
Related Products
OZ Lifting Lever Hoist With Standard Overload Protection 9 Ton Capacity 20' Lift Premium Lever Hoist - Lever Hoist from 0.75 ton through 9 ton. Standard lifts of 5, 10, 15 and 20 ft (All standard lifts in stock) We custom rig to meet your needs Rigged and tested in the U.S.A. Many Features and Benefits not found on standard hoists, make our products the safest on the market. Features and Benefits Standard Overload Protection - This is standard on all hoists and is factory set. The overload is integral with the hoist and prevents the operator from overloading the hoist. When activated, the ...
CM® Tornado 360° Ratchet Lever Hoist 3/4 Ton Capacity 20' Lift Redefining lever-operated hoists, the CM® Tornado 360°™ features the revolutionary Sidewinder™ lever handle that allows for efficient operation in both lifting and pulling applications. Ergonomically designed for increased safety, the patent-pending CM Tornado 360° lets the operator to work up to 12 times faster and with as much as 30% less pull force than with conventional ratchet lever tools.
Raise the bar on lightweight durability with our JLA Compact Lever Hoist. Safety is also at the forefront, backed by an auto-engage clutch that allows for easy load chain adjustment while protecting against accidental freewheeling under load. Perfect for your normal, everyday applications, but the JLA series also expands your capabilities with its compact body small enough to fit in your lunchbox, allowing you to get into tight areas where larger body hoists could not. All of this, plus a JET® Assurance Lifetime Guarantee. Features: Compact and lighter than any lever hoist on the market ...
For heavy-duty tasks, the Stainless Steel Lever Hoist with a 3 T capacity provides the strength of Type 304 stainless steel, ensuring outstanding corrosion resistance and durability. This model is ideal for food processing and other sensitive environments, featuring food-grade grease and a fully enclosed braking system for reliable and hygienic operation. It is built to withstand demanding conditions while delivering long-term performance.
OZ Lifting Heavy Duty Economy Lever Hoist 3 Ton Capacity 20' Lift Heavy Duty Oz Economy -Lever Hoist Features and Benefits All steel construction Weatherproof twin pawl brake Industrial grey powder coating Fully enclosed gearing Individual test certificate Individual serial number Minimum head room Grade 80 alloy chain Ease of operation Forged alloy steel hooks The OZ Mechanical Chain Hoist is designed for commercial building sites, as well as various construction workplaces, such as warehousing, buildings, storage areas, and factories in general. The OZ Mechanical Chain Hoist is made ...