The LB Series of lever hoists offers a low headroom, compact design that is perfect in tight quarters. LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Features include all-steel construction, totally enclosed brake with two moisture-resistant brake pads, patented spring-loaded freewheel mechanism that safeguards against accidental freewheeling under load and Grade 100 nickel plated load chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.21 requirements.
LB Lever Hoist - 3 ton, 5 foot lift
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 6000 lbs |
| Weight | 33 lbs |
| Head Room | 15-5/8 in |
| Lift | 5 ft |
| Handle Length | 16-5/16 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Chain Hoist |
| Material | Steel |
| Color | Yellow |
| Series | LB |
| Manufacturers Part Number | LB030-5 |
| Brand | Harrington |
Related Products
OZ Lifting Heavy Duty Economy Lever Hoist 3/4 Ton Capacity 5' Lift Heavy Duty Oz Economy -Lever Hoist Features and Benefits All steel construction Weatherproof twin pawl brake Industrial grey powder coating Fully enclosed lift wheel Steel handle with rubber grip Pocket wheel tab Fully enclosed gearing Individual Test Certificate Individual Serial Number Minimum head room Grade 80 Alloy Chain Ease of operation Forged alloy steel hooks The OZ Mechanical Lever Hoist is designed for commercial building sites, as well as various construction workplaces, such as warehousing, buildings, storage ...
The JLH Series is the most advanced lever hoists in the market. Features such as overload protection, the fused brake system and the offset handle design increases job site safety. Whether its inverted, vertical, horizontal or any other load angle, the JLH lever hoist is the solution for your heavy-duty industrial needs. Features: Backed by a lifetime replacement warranty, JET's revolutionary single-piece brake design fuses the three components into the safest brake system in the market All JLH-Series Lever Hoists come with slip clutch style overload protection that prevents lifting or ...
For heavy-duty tasks, the Stainless Steel Lever Hoist with a 3 T capacity provides the strength of Type 304 stainless steel, ensuring outstanding corrosion resistance and durability. This model is ideal for food processing and other sensitive environments, featuring food-grade grease and a fully enclosed braking system for reliable and hygienic operation. It is built to withstand demanding conditions while delivering long-term performance.
The LB Series of lever hoists offers a low headroom, compact design that is perfect for use in tight quarters. Regarded as the best lever hoist in the industry, our LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Features: Rugged, all-steel construction that actually weighs less than comparable aluminum models Get positive braking action with Weston-style load brake incorporating two moisture-resistant brake pads with four braking surfaces. Includes two brake pawls for additional reliability Enjoy ...
CM® Tornado 360° Ratchet Lever Hoist 3 Ton Capacity 5' Lift Redefining lever-operated hoists, the CM® Tornado 360°™ features the revolutionary Sidewinder™ lever handle that allows for efficient operation in both lifting and pulling applications. Ergonomically designed for increased safety, the patent-pending CM Tornado 360° lets the operator to work up to 12 times faster and with as much as 30% less pull force than with conventional ratchet lever tools.