Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2338755

MPN #: JT9-376302

JET® JLH Series Lever Hoist W/ Overload Protection 1-1/2 Ton, 15 Ft. Lift

Product Description
The JLH Series is the most advanced lever hoists in the market. Features such as overload protection, the fused brake system and the offset handle design increases job site safety. Whether its inverted, vertical, horizontal or any other load angle, the JLH lever hoist is the solution for your heavy-duty industrial needs.

Features:
  • Backed by a lifetime replacement warranty, JET's revolutionary single-piece brake design fuses the three components into the safest brake system in the market
  • All JLH-Series Lever Hoists come with slip clutch style overload protection that prevents lifting or pulling damaging loads beyond the rated capacity of the hoist and when triggered, the overload protection can be reset on site
  • Weston style double ratchet pawl brake design splits the load to opposite sides of the ratchet gear for greater load security
  • JET's improved easy free chain design is a two-step, no load, free chaining system. The system permits quicker hoist positioning and take up of slack chain. And it is engineered not to free chain under load
  • Industrial rated alloy steel hooks rotate 360 degrees for easy rigging and slowly stretch to indicate an overload situation
  • Enhanced ergonomic grip allows for greater operator control and increased comfort
  • Grade 100, corrosive resistant plated load chain is a smaller, more compact link that is 20% stronger than Grade 80 load chain
  • Intended for the harshest environments, the heat treated load plates and case hardened corrosive resistant internal parts extend the life of the hoist
  • Impact resistant all steel construction for added durability and protection
  • The lightweight design with shorter handle and smaller body are ideal for confined areas and low headroom applications
  • Caged needle bearings support the load sheave to increase efficiency and promote smooth operation
PRICE
$599.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-3/16 in
Width4-15/16 in
Height4-11/16 in
Weight Capacity3000 lbs
Weight26 lbs
Hook Opening2.17 in
Handle Length10-1/4 in
Load Chain Diameter7.1 mm
Head Room13-1/5 in
Lift15 ft
Effort to Move Max Weight Capacity74.89 lbs

Product Details

Assembly RequiredNo
TypeOverload Protection Hoist
ColorGray
SeriesJLH
Hook TypeStandard
Chain Falls1
Manufacturers Part NumberJT9-376302
SuspensionHook
BrandJET

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsANSI/ASME B30.21 & HST-3