Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eemax

Model # :WBB2239383

MPN #: HATB007240

Eemax HATB007240 Auto Booster

Product Description
Eemax HATB007240 Auto Booster

Features
  • Increase deliverable hot water up to 45%
  • Compact design
  • Set temperature in increments of 1°F
  • External controls for adjustable settings
  • Digital user interface
  • Easy installation on new or existing tank water heater
  • No need for additional electrical infrastructure when used with an existing electric water heater
  • Field replaceable element
  • ETL certified for USA and Canada
  • Warranty, five (5) years limited on leaks, one (1) year parts


PRICE
$519.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width13 in
Depth3-3/4 in
Height6-1/2 in
Weight5 lbs
Water Connection3/4 NPT in

Product Details

Working Pressure RatingMin. 25 PSI, Max. 150 PSI psi
Amperage30 A
Temperature Range80 - 140 °F
Voltage240 V
Kilowatts7.2 kW
Manufacturers Part NumberHATB007240
BrandEemax