UltraSite® Hawk's Nest with Ground Spikes, Natural
Write a Review
|
Questions & Answers (0)
Product Description
The Hawk's Nest boasts a challenging 4' Vine Climber and Beanstalk Climber, while also offering a Straight and Curved Slide. The Ship's Wheel Panel adds dramatic play opportunities while giving caregivers increased visibility to the structure. Two ground level music components ensure that children of all abilities will enjoy this structure. Finally, the roof helps keeps kids cool as they explore the Hawk's Nest. Features Rain Wheel (Below Deck), Bongo Drums (Below Deck) and Capacity of 15-20
This structure meets ADA guidelines and is commercially compliant with ASTM & CSPC. The posts are 13-gauge galvanized steel tube and powdercoated. The plastics are heavy-duty rotomolded & blow molded components. Critical fall height is 4'0" A ground spike surface mount is included with the structure.
Perfect for easy-install, commercially compliant and budget-conscious solutions for daycares, churches and apartment complexes! Assembly required.
This structure meets ADA guidelines and is commercially compliant with ASTM & CSPC. The posts are 13-gauge galvanized steel tube and powdercoated. The plastics are heavy-duty rotomolded & blow molded components. Critical fall height is 4'0" A ground spike surface mount is included with the structure.
Perfect for easy-install, commercially compliant and budget-conscious solutions for daycares, churches and apartment complexes! Assembly required.
PRICE
$14,265.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 ft 4 in |
| Width | 34 ft 1 in |
| Fall Height | 4 ft |
Product Details
| Assembly Required | Yes |
| Type | Play Systems |
| Recommended Age | 2 to 12 |
| Capacity | 15-20 Children |
| Color | Natural |
| Manufacturers Part Number | UPLAY-017-N |
| Brand | UltraSite |