Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3789682

MPN #: UPLAY-009-N

UltraSite® Carson's Canyon with Ground Spikes, Natural

Product Description
Carsons Canyon is a great choice for a busy park, large apartment complex or church. It offers two slides including a Double Slide. The Game, Window and Ships Wheel Panels add sensory play while on the structure and the Bass Drums (Below Deck) and Rain Wheel (Below Deck) provide music and sensory play at ground level. The Store Panel (Below Deck) encourages children to engage in dramatic play. Additionally, the Vine and Beanstalk Climbers encourage children to use upper and lower body strength while developing important motor skills.

This structure meets ADA guidelines and is commercially compliant with ASTM & CSPC. A ground spike surface mount is included with the structure. The posts are 13-gauge galvanized steel tube and powdercoated. The plastics are heavy-duty rotomolded & blow molded components. Critical fall height is 5'0"

Perfect for easy-install, commercially compliant and budget-conscious solutions for daycares, churches and apartment complexes! Assembly required.

Features:
  • Crawl Tunnel
  • Window Panel
  • Game Panel
  • Double Straight Slide
  • Vine Climber
  • Straight Slide
  • Capacity: 20-25
  • Structure Installed Height: 9' 1"


PRICE
$21,239.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 ft 11 in
Width44 ft 5 in
Fall Height5 ft

Product Details

Assembly RequiredYes
TypePlay Systems
Recommended Age2 to 12
Capacity20-25 Children
ColorNatural
Manufacturers Part NumberUPLAY-009-N
BrandUltraSite