This structure meets ADA guidelines and is commercially compliant with ASTM & CSPC. Maddie's Chase must be mounted inground (Inground Kit purchased separately). The posts are 13-gauge galvanized steel tube and powdercoated. The plastics are heavy-duty rotomolded & blow molded components.
Perfect for easy-install, commercially compliant and budget-conscious solutions for daycares, churches and apartment complexes! Assembly required.
Features:
- Bench Panel (Below Deck)
- 4' Beanstalk Climber
- Rain Wheel (Below Deck)
- Bass Drum & Bongo Drum (Below Deck)
- 28", 19", 10" Stepping Pods
- 5' Double Straight Slide
- Capacity: 25-35
- Structure Installed Height: 10' 1"