UltraSite® Layfette Playground with In-Ground Kit & Shade, Natural
Write a Review
|
Questions & Answers (0)
Product Description
Intentionally created for narrower play spaces, the Row Series jams tons of activity into a straight line of fun! The Lafayette with Shade offers multiple climbers and play panels together with protection from the sun. The 4' fall height makes it ideal for kids from 2-12. Age 2-5 or 5-12. Use Zone 19' 9" x 38' 5".
PRICE
$15,375.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 ft 5 in |
| Width | 19 ft 9 in |
| Fall Height | 4 ft |
Product Details
| Assembly Required | Yes |
| Type | Play Systems with Inground Kit |
| Recommended Age | 2 to 12 |
| Capacity | 15-25 Children |
| Color | Natural |
| Manufacturers Part Number | UPLAY-048-N |
| Brand | UltraSite |