Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Haws

Model # :WBB549165

MPN #: 8300-8309

Haws® AXION® MSR, 8300-8309, Emergency Combination Eye/Face Wash Station/Drench Shower

Product Description
Haws® Axion MSR™ Combination Eye/Face Wash Station/Drench Shower, 8300-8309

Model 8300-8309 combination shower and eye/face wash shall include a stainless steel 11" (27.9 cm) round bowl, an AXION® MSR eye/face wash head shall feature inverted directional laminar flow which achieves Zero Vertical Velocity? supplied by an integral 3.7 gpm flow control. Unit shall also include the AXION MSR hydrodynamic designed ABS plastic showerhead with 20 gpm flow control, chrome-plated brass stay-open ball valve equipped with stainless steel ball and stem, and chrome-plated brass in-line 50 x 50 mesh water strainer. Unit shall also include Schedule 40 hot-dipped galvanized steel pipe and fittings, powder-coated cast-iron 9" (22.9 cm) diameter floor flange, self-adhesive high visibility safety green and bright yellow stripes, universal sign, and 1-1/4" NPT supply.

PRICE
$1,189.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width35 in
Height91 in
Bowl Diameter11 in
Inlet Size1-1/4 Pipe in
Shower Head Diameter10-5/8"

Product Details

Flow Rate23.7 GPM gal/min
Mounting LocationFloor Mounted
MaterialStainless Steel/ABS Plastic
Manufacturers Part Number8300-8309
Eyewash Flow Pressure30-90 psi
Bowl Color FamilyStainless Steel
BrandHaws
TypeCombination Emergency Shower & Eye/Face Wash
Shower Flow Rate20 GPM psi
ColorGreen
Shower Head MaterialABS Plastic
Eyewash Flow Rate3.7 GPM gal/min
SeriesAXION®
Eye/Face Wash ActivatorManual Hand Operated
IncludesUniversal Identification Sign
DescriptionAXION® MSR Emergency Shower and Eye/Face Wash
Bowl MaterialStainless Steel

Compliance & Certifications

ADA CompliantNo
ANSI CertificationMeets ANSI Z358.1-2014