Haws® AXION®, 8320-8325, MSR Emergency Combination Eyewash Station Drench Shower
|
Questions & Answers (0)
Product Description
Haws® Axion MSR Combination Eyewash Station Drench Shower, 8320-8325
Model 8320-8325 combination shower and eye/face wash shall include a green ABS plastic 11" (27.9 cm) bowl, an AXION®MSR eye/face wash head shall feature inverted directional laminar flow which achieves Zero Vertical Velocity™ supplied by an integral 3.7 gpm flow control. Unit shall also include the AXION MSR hydrodynamic designed ABS plastic showerhead with 20 gpm flow control, chrome-plated brass stay-open ball valve equipped with stainless steel ball and stem, and chrome-plated brass in-line 50 x 50 mesh water strainer. Unit shall also include Schedule 40 hot-dipped galvanized steel pipe and fittings, powder-coated cast-iron 9" (22.9 cm) diameter floor flange, yellow plastic pop-off dust cover for eyewash head, self-adhesive high visibility safety green and bright yellow stripes, universal sign, and 1-1/4" NPT supply.
Model 8320-8325 combination shower and eye/face wash shall include a green ABS plastic 11" (27.9 cm) bowl, an AXION®MSR eye/face wash head shall feature inverted directional laminar flow which achieves Zero Vertical Velocity™ supplied by an integral 3.7 gpm flow control. Unit shall also include the AXION MSR hydrodynamic designed ABS plastic showerhead with 20 gpm flow control, chrome-plated brass stay-open ball valve equipped with stainless steel ball and stem, and chrome-plated brass in-line 50 x 50 mesh water strainer. Unit shall also include Schedule 40 hot-dipped galvanized steel pipe and fittings, powder-coated cast-iron 9" (22.9 cm) diameter floor flange, yellow plastic pop-off dust cover for eyewash head, self-adhesive high visibility safety green and bright yellow stripes, universal sign, and 1-1/4" NPT supply.
PRICE
$1,259.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 35 in |
| Height | 91 in |
| Bowl Diameter | 11 in |
| Inlet Size | 1-1/4 Pipe in |
| Shower Head Diameter | 10-5/8" |
Product Details
| Flow Rate | 23.7 GPM gal/min |
| Mounting Location | Floor Mounted |
| Material | Stainless Steel/ABS Plastic |
| Manufacturers Part Number | 8320-8325 |
| Eyewash Flow Pressure | 30-90 psi |
| Bowl Color Family | Stainless Steel |
| Brand | Haws |
| Type | Combination Emergency Shower & Eye/Face Wash |
| Shower Flow Rate | 20 GPM psi |
| Color | Green |
| Shower Head Material | ABS Plastic |
| Eyewash Flow Rate | 3.7 GPM gal/min |
| Series | AXION® |
| Eye/Face Wash Activator | Manual Hand Operation |
| Includes | Universal Identification Sign |
| Description | AXION® MSR Emergency Shower and Eye/Face Wash |
| Bowl Material | ABS Plastic |
Compliance & Certifications
| ADA Compliant | No |
| ANSI Certification | Meets ANSI Z358.1-2014 |