Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Haws

Model # :WBB3172708

MPN #: 8606SS

Haws® AXION® MSR Walk-Through Booth Combination Shower & Eye/Face Wash Station

Product Description
The Haws® 8606SS walk-through booth enclosed combination shower and eye/face wash features the medically acclaimed AXION® MSR eye/face wash head assembly. This revolutionary inverted flow design is the only product on the market that provides a Medically Superior Response consistent with all EMT, emergency room and doctors' office protocols by sweeping contaminants away from the vulnerable nasal cavity. Traditional eye washes irrigate from the outside edge of the eye back toward the nose, where contaminants can then be flushed into the nasal cavity through the lacrimal punctum, nature's ocular cavity drain. AXION® MSR also offers a new hydrodynamic shower design that minimizes the strong physical pressure that drives the water to the outer rim of normal showerheads, making the distribution equal across the entire footprint of the flow. Better use of the water flowing through the shower makes it more effective while providing a more comfortable environment by breaking the streams of water into smaller individual droplets.

Model 8606SS combination shower and eye/face wash walk-through booth shall include an AXION® MSR eye/face wash head shall with inverted directional laminar flow which achieves Zero Vertical Velocity™ supplied by an integral 3.7 gpm (14 L) flow control. Unit shall also include the AXION® MSR hydrodynamic designed stainless steel showerhead with 20 gpm (75.7 L) flow control, stainless steel stay-open shower ball valve equipped with stainless steel ball and stem supplied by stainless steel piping, pull-down activated eye/face wash, 16 gauge Type 304 Stainless Steel booth, fiberglass reinforced plastic floor grate, two heavy-duty modesty curtains, universal signs, 1" NPT top or bottom supply, and 4" integral NPTF floor drain.

Features:
  • Type 304 Stainless Steel dual-entry walk-through booth and piping construction with a satin finish
  • Integral center location drain strainer
  • Install flexibility with top or bottom inlet supply
  • Large universal labeling and signage for easy locating
  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • A great addition to unsafe environments where the eyes, face, and body may be exposed to corrosive materials
  • Requires minimal maintenance and is equipped with test card to record weekly testing
  • Reducing installation time, the entire unit is pre-built and fully pressure tested
  • Certified by CSA to meet the ANSI/ISEA Z358.1 Standard for Emergency Eyewash and Shower Equipment
  • Warranty: One year from the date of shipment


PRICE
$13,409.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40-1/2
Width36-3/4 in
Height87-1/4 in
Weight3 lbs
Inlet Size1 NPT Female in
Shower Head Diameter10-5/8
Outlet Size4 NPT Female in

Product Details

Flow Rate23.7 gal/min
Mounting LocationFloor
MaterialStainless Steel
Manufacturers Part Number8606SS
Eyewash ActivationPulldown
BrandHaws
TypeCombination Emergency Shower & Eye/Face Wash
Shower Flow Rate20
ColorSilver
Eyewash Flow Rate3.7 gal/min
Shower Head MaterialStainless Steel
Pipe MaterialStainless Steel
Eye/Face Wash Spray Heads1
Eye/Face Wash ActivatorPull Handle
Shower Head Color FamilySilver
IncludesUniversal Sign, (2) Heavy-Duty Modesty Curtains
DescriptionMSR Stainless Steel Walk-Through Booth Enclosed Shower & Eye/Face Wash

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Certified to Meet ANSI/ISEA Z358.1
ADA CompliantNo
ANSI CertificationMeets ANSI Z358.1