Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB708384SS

Global Industrial™ Emergency Drench Shower, Horizontally Mounted, Stainless Steel

Product Description
✓ Pull-rod activated for immediate water flow
✓ Made of stainless-steel for lasting durability
✓ Wall-mountable for easy accessibility

Improve safety in the workplace with the Global Industrial™ Emergency Drench Shower. Ideal for use in construction, manufacturing, and healthcare facilities, this emergency station provides effective and immediate access to overhead flushing of hazardous and corrosive elements. Stainless steel construction ensures corrosion resistance and lasting durability. Includes ANSI Compliant identification sign. 1-Year Limited Warranty.

  • Shower head flow rate: 30 PSI
  • Meets ANSI Z358.1-2014 standard
  • Shower head diameter: 10''
  • PRICE
    $415.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight6 lbs
    Shower Head Diameter10"

    Product Details

    TypeEmergency Drench Shower
    Shower Flow Rate30 psi
    ColorSilver
    Shower Head MaterialStainless Steel
    Pipe MaterialStainless Steel
    Mounting LocationWall Mount, Horizontal
    Shower Head Color FamilySilver
    Shower Head ActivationPull Rod
    MaterialStainless Steel
    Valve TypeStainless Steel Stay-Open Ball Valve
    Manufacturers Part Number708384SS
    Supply FittingDN25
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsANSI Z358.1-2014
    ANSI CertifiedYes