American Biotech Supply Hazardous Location Refrigerator with Natural Refrigerants, 30 Cu. Ft. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
This 30 cu. ft. hazardous location refrigerator is meticulously engineered for the safe and reliable storage of volatile materials in potentially hazardous work environments. It's the ideal choice for industrial environments requiring strict safety protocols. This unit utilizes EPA SNAP compliant natural refrigerants for environmentally responsible operation. Maintaining a consistent temperature range of 2°C to 10°C with tight temperature uniformity, this refrigerator provides dependable cold storage backed by microprocessor technology. It features a durable white powder-coated steel exterior, with a keyed door lock for added security. Adjustable interior shelving allows for versatile organization. With low energy consumption and precise temperature control, the ABT-HC-ERS-30 is a safe and efficient solution for hazardous laboratory locations and industrial settings. UL and cUL listed, Meets NFPA and OSHA guidelines for Hazardous locations, Class 1, Division II, Groups C & D.
PRICE
$9,399.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-3/4 in |
| Depth | 35-1/2 in |
| Height | 72-1/2 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | 5 |
| Door Type | Solid |
| Door Swing | RHD |
| Defrost Type | Off-Cycle |
| Chamber Color Family | White |
| Number of Shelves | 6 |
| Manufacturers Part Number | ABT-HC-ERS-30 |
| Brand | American Biotech Supply |
| Type | Hazardous Location Refrigerator |
| Shelf Type | Open Wire |
| Color | White |
| Amperage | 3.1 A |
| Casters | No |
| Temperature Range | 2 to 10 |
| Style | Upright |
| Capacity | 30 ft³ |
| Number of Doors | 1 |
| Voltage | 110 - 120 V |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor Parts yr |
Compliance & Certifications
| Certifications | UL/cUL |
| ADA Compliant | No |