American Biotech Supply Standard Laboratory Refrigerator with Natural Refrigerants, 30 Cu. Ft. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Designed for reliable and eco-conscious laboratory storage, this 30 cu. ft. standard laboratory refrigerator offers versatile performance for lab environments. Its temperature control is powered by microprocessor technology and protected by audible and visual alarms. It maintains tight temperature uniformity with an adjustable operating range of 2°C to 10°C. Utilizing hydrocarbon refrigerants, this unit meets EPA SNAP compliance, protecting environmental safety. It features a durable white powder-coated steel exterior, with a keyed door lock for added security. This unit offers 30 cubic feet of spacious storage and five adjustable shelves for versatile organization. With a low energy consumption and environmental benefits, the ABT-HC-30R is an efficient and dependable solution for general laboratory applications. UL listed per UL 60335-1 and UL 60335-2-89 standards; cUL listed per CSA C22.2 No. 120 standard.
PRICE
$5,899.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-3/4 in |
| Depth | 35-1/2 in |
| Height | 72-1/2 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | 5 |
| Door Type | Solid |
| Door Swing | RHD |
| Defrost Type | Off-Cycle |
| Chamber Color Family | White |
| Number of Shelves | 6 |
| Manufacturers Part Number | ABT-HC-30R |
| Brand | American Biotech Supply |
| Type | Standard Laboratory Refrigerator |
| Shelf Type | Open Wire |
| Color | White |
| Amperage | 3.1 A |
| Casters | No |
| Temperature Range | 2 to 10 |
| Style | Upright |
| Capacity | 30 ft³ |
| Number of Doors | 1 |
| Voltage | 110 - 120 V |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor Parts yr |
Compliance & Certifications
| Certifications | UL/cUL |
| ADA Compliant | No |