American Biotech Supply Standard Laboratory Refrigerator, 16 Cu. Ft. Capacity, Solid Door
Write a Review
|
Questions & Answers (0)
Product Description
These laboratory refrigerators are designed for reliable and cost-effective cold storage. This model features ultra-low energy consumption and energy efficient natural refrigerants. Using microprocessor temperature technology, this unit delivers precise temperature monitoring and control. It offers essential security features, including a keyed door lock and temperature alarms, along with remote alarm contacts. Enjoy durable powder-coated steel construction and adjustable inner shelving to optimize your workflow. All features are designed to heighten performance and efficiency in your lab.
PRICE
$3,455.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 28-7/8 in |
| Height | 79 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | 4 |
| Door Type | Solid |
| Door Swing | RHD |
| Defrost Type | Cycle |
| Chamber Color Family | White |
| Number of Shelves | 5 |
| Manufacturers Part Number | ABT-VS-SLS-16 |
| Brand | American Biotech Supply |
| Type | Standard Laboratory Refrigerator |
| Shelf Type | Wire |
| Color | White |
| Amperage | 2 A |
| Casters | Yes |
| Temperature Range | 2 to 15 |
| Style | Upright |
| Capacity | 16 ft³ |
| Number of Doors | 1 |
| Voltage | 110 - 120 V |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor yr |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed |
| ADA Compliant | No |