LabelMaster® Hazardous Waste Laser Printable Paper Label, 6"L x 5"W,Black/Red/Yellow,Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Ensure your compliance when transporting hazardous waste by using LabelMaster's® Standard Waste Labels. These provide ample space for the information necessary for marking a container for transport in compliance with DOT and EPA regulations. Simply use our label printer template on your PC and run the labels through your laser printer. Constructed of paper, they are an economical alternative to vinyl. Yellow, red and black, these 6 x 5-in. labels come two per 8 1/2 x 11-in. sheet for easy printing and are sold in packs of 25 (50 total).
PRICE
$23.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5 in |
| Size | 6" x 5" |
Product Details
| Type | Standard Waste Label |
| Material | Laser Paper |
| Package Quantity | 25 |
| Color | Black/Red/Yellow |
| Manufacturers Part Number | WMLZ827 |
| Text | Hazardous Waste |
| Brand | LabelMaster |