LabelMaster® "Oxidizer" Paper Label, 4"L x 4"W, Yellow/Black, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
Ship with confidence when you use LabelMaster's® Worded Oxidizer Labels, revised to meet the design requirements of 49 CFR 172.407. In addition to complying with directives set by the DOT, these also meet the design and durability standards of 49 CFR, ICAO and other international air regulations. You'll be worry-free as these Hazard Class 5 labels are printed with light-fast inks for fade resistance, and adhesives are formulated for use in various climates and environments as well as strong holds on corrugated boxes. Once affixed, they won't fade or fall off. They also feature outstanding chemical and abrasion resistance. Yellow and black, these paper labels are sized at 100 x 100mm (4 x 4 in.) and sold in rolls of 500.
PRICE
$35.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Size | 4" x 4" |
Product Details
| Type | Hazard D.O.T Labels |
| Labels per Roll | 500 |
| Material | Semi-Gloss Paper |
| Package Quantity | 1 |
| Color | Yellow/Black |
| Manufacturers Part Number | HML11 |
| Text | Oxidizer |
| Brand | LabelMaster |