Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1593502

MPN #: 15804

Hercules 15804 Megaloc Thread Sealant - Screw Cap With Brush 4 oz. - Pkg Qty 24

Product Description
Hercules 15804 Megaloc Thread Sealant - Screw Cap With Brush 4 oz.

Now made with DuPont Kevlar. Wipes easily from hands and tools with dry rag. No odor - No waiting - Non Flammable. High performing thread sealant. Grit-free.

PRICE
$184.80  Sold in packages of 24 / $7.70 ea

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4 oz

Product Details

Manufacturers Part Number15804
Package Quantity24
DescriptionMegaloc Thread Sealant - Screw Cap With Brush
BrandHercules