Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hercules

Model # :WBB1592931

MPN #: 15625

Hercules 15625 Real Tuff Thread Sealant- Screw Cap With Brush 1 Pt. - Pkg Qty 12

Product Description
Multi-purpose, heavy duty white PTFE paste thread sealant. Provides leak proof hydraulic resistance to 2,000 psi.

PRICE
$371.40  Sold in packages of 12 / $30.95 ea

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 pt

Product Details

Manufacturers Part Number15625
Package Quantity12
DescriptionReal Tuff Thread Sealant- Screw Cap With Brush
BrandHercules