M&W HD Bucket Lift Sling - 500 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty 5 gallon bucket lifting sling
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 12 in |
| Weight | 2 lbs |
| Vertical Lift Weight Capacity | 500 lbs |
Product Details
| Assembly Required | No |
| Type | Bucket |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 21096 |
| Brand | M&W |