M&W Single Tree 75 X 36", Yellow - 300 Lb. Capacity
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 35.3 in |
| Height | 74.5 in |
| Weight Capacity | 300 |
| Weight | 125 lbs |
Product Details
| Assembly Required | No |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 23573 |
| Brand | M&W |
Related Products
Pewag Single Leg Chain Sling, Grab Hook, 9/32" x 10', 5200 lb. Sling Capacity, 90-Degrees Angle,G120
Premium 10-foot single-leg Grade 120 chain sling assembled with durable 9/32" alloy chain and equipped with a sling hook and grab hook for secure load attachment, convenient length adjustment, and versatile rigging configurations. Engineered for demanding overhead lifting and rigging applications, this sling delivers exceptional strength, durability, and fatigue resistance. Ideal for industrial manufacturing, construction, maintenance, and material handling operations requiring dependable load control, enhanced safety, and reliable lifting performance in challenging work environments.
Pewag Single Leg Chain Sling, Grab Hook, 1/2" x 5', 17900 lb. Sling Capacity, 90-Degrees Angle, G120
Premium 5-foot single-leg Grade 120 chain sling assembled with rugged 1/2" alloy chain and equipped with a sling hook and grab hook for secure load attachment, convenient length adjustment, and versatile rigging configurations. Engineered for the most demanding overhead lifting and rigging applications, this sling delivers exceptional strength, durability, and fatigue resistance. Ideal for industrial manufacturing, construction, maintenance, and material handling operations requiring dependable load control, enhanced safety, and superior lifting performance in challenging environments.
a premium 10-foot single-leg chain sling manufactured with 9/32" Grade 120 alloy chain and equipped with durable sling hooks for secure load attachment. Designed for demanding overhead lifting applications, this sling provides exceptional strength while remaining lightweight and easy to handle. Grade 120 chain technology offers higher working load limits compared to traditional chain grades, making it ideal for construction, industrial, manufacturing, and rigging environments where performance, safety, and reliability are essential.
durable 5-foot three-leg chain sling manufactured with 9/32" Grade 120 alloy chain and engineered for demanding overhead lifting and rigging applications. Designed to provide secure load control and balanced lifting, it delivers exceptional strength while remaining lightweight and easy to handle. Grade 120 chain technology offers superior working load capacity and excellent wear resistance, making this sling ideal for construction, manufacturing, industrial maintenance, and material handling environments requiring reliable performance and safety.
Premium 5-foot single-leg Grade 63 chain sling assembled with durable 3/8" alloy chain and equipped with a sling hook for secure load attachment and dependable lifting performance. Designed for overhead lifting and rigging applications, this sling provides excellent strength, durability, and load control. Ideal for industrial manufacturing, construction, maintenance, and material handling operations requiring reliable performance, enhanced safety, and efficient load handling in demanding work environments where versatility and long service life are essential.