- Drawers move in and out easily on ball bearing slides; 250 Lbs. capacity
- 3‑point locking system with keyed handle and lock rods, 4 keys included
- Double doors open at 180° for full access to product
- Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required for installation
- Fully welded louvered panels reinforce doors and hold Hook‑On‑Bins®
- Hook‑On‑Bins® by Durham are included and can be installed easily with no tools required
- Durable, textured, gray powder coat finish
Durham Mfg.® HD Cabinet, 14 Ga., 1 Fixed Shelf, 36"W x 24"D x 72"H, 52 Red Bins, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,625.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 403.2 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Keyed Lock |
| Type | Storage Cabinet |
| Shelf Capacity | 1250 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Gray/Red |
| Door Type | Solid |
| Handle Type | Chrome |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | 3501524RDR-1795 |
| Number of Fixed Shelves | 1 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |