Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2280253

MPN #: DC48-114-6DS-95

Durham Mfg.® Storage Bin Cabinet, 114 Yellow Hook-On Bins 48"W x 24"D x 72"H

Product Description
Features:
  • All-welded, heavy duty 14 gauge steel cabinet with Hook-On Bins®, shelves & door shelves (4" Deep box door style)
  • 3-point locking system with keyed handle and lock rods, 4 keys included
  • Full height welded piano hinges for increased strength and rigidity of doors
  • Double doors open at 180° for full access to product
  • Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required for installation
  • Hook-On Bins® by Durham are included
  • Fully welded louvered panels reinforce door and hold Hook-On Bins®
  • Hook-On Bins® installed easily with no tools required
  • Main cabinet is 20"D; box style 4"D doors make full cabinet depth 24"
  • Cabinets ship fully assembled
  • Durable, gray, textured powder coat finish


Bin Size Reference

BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$2,505.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height72 in
Weight550 lbs
Gauge14 ga

Product Details

Number of Adjustable Shelves6
Door TypeSolid Deep Pocket Door
Number of Bins114
Number of Shelves6
MaterialSteel
Construction TypeAll-Welded
Bin ColorYellow
Manufacturers Part NumberDC48-114-6DS-95
BrandDurham Mfg.
Shelf Capacity700 lbs
Bin Quantity (Bin Size)72(B), 24(C), 12(E), 6(F)
ColorGray/Yellow
Handle TypeSteel Three Point Locking
StyleDoors: Bins, Louvered Panels, Shelves; Interior: Bins, Louvered Panels
Louvered PanelsDoors, Interior
Package Quantity1
Bin MaterialPolyethylene
Number of Fixed Shelves1
Base TypeFrame

Warranty

Warranty1 yr