Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2321658

MPN #: SC2-3048-6PY-1H

Little Giant® HD Job Site Security Box Truck w/Handle, 2 Center Shelves, 30x48, 6" Poly Wheels

Product Description
The small 3/4" x 1-1/2" diamond shaped openings and heavy gauge of the flattened expanded metal on this truck provide maximum security for even the smallest items, while still allowing good visibility and air circulation. The double doors swing open a full 270 degrees, back to the sides and out of the way, and have a padlock able slide latch. Interior height 48", overall height 56" with 2 swivel and 2 rigid, 6" x 2" non-marking polyurethane wheels. This model features a convenient push bar handle.

PRICE
$2,449.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width33 in
Height57 in
Weight Capacity2000 lbs
Weight272 lbs
Wheel Diameter6 in
Shelf Spacing14 in
Gauge12
Shelf Size30" x 48"

Product Details

Assembly RequiredNo
TypeMesh Security Cart
Shelf TypeFixed
ColorGray
Wheel TypePolyurethane
Handle TypePushbar Handle
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberSC2-3048-6PY-1H
Shelf StyleFlush
BrandLittle Giant

Warranty

Warranty1 yr