Nexel
Model # :WB800398Z2
Nexel® Poly-Z-Brite Wire Security Truck w/2 Shelves & 4 Swivel Casters, 60"L x 24"W x 74"H
Write a Review
|
Questions & Answers (0)
Product Description
These Security Trucks feature the same quality construction as the stationary security units. Keep valuable items such as meats, liquor, silver, pharmaceuticals, syringes and expensive tools secure and at the same time be able to transport them throughout your facility. Lockable doors (opens a full 270°) prevent items from falling out of truck while in transit. Includes 2 Wire Shelves, 2 E-Z Adjust Interior Shelves, 4 68" Posts, 1 Door Set, 1 Back and Side Set, Shelf Clips, and 4 5" Polyurethane Swivel Casters. Compact size makes it ideal for permanent inventory storage. 74" Overall Height.
Poly-Z-Brite® features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Handles all environmental conditions. Limited fifteen-year warranty against rust and corrosion.
Poly-Z-Brite® features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Handles all environmental conditions. Limited fifteen-year warranty against rust and corrosion.
PRICE
$969.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 24 in |
| Height | 74 in |
| Weight Capacity | 1200 lbs |
| Weight | 234 lbs |
| Wheel Diameter | 5 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Wire Security Cart |
| Shelf Type | Flat Wire |
| Color | Poly-Z-Brite® Clear Epoxy |
| Wheel Type | 4 Swivel |
| Finish | Poly-Z-Brite® |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | Assembled |
| Base Type | Caster |
| Shelf Material | Steel mesh |
| Brand | Nexel |
Warranty
| Warranty | 1 yr |