Little Giant® HD Job Site Security Box Truck w/Handle, Adj. Center Shelf, 30x60, 6" Poly Wheels
Write a Review
|
Questions & Answers (0)
Product Description
The small 3/4" x 1-1/2" diamond shaped openings and heavy gauge of the flattened expanded metal on this truck provide maximum security for even the smallest items, while still allowing good visibility and air circulation. The double doors swing open a full 270 degrees, back to the sides and out of the way, and have a padlock able slide latch. Interior height 48", overall height 56" with 2 swivel and 2 rigid, 6" x 2" non-marking polyurethane wheels. This model features a convenient push bar handle.
PRICE
$2,905.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66 in |
| Width | 33 in |
| Height | 57 in |
| Weight Capacity | 2000 lbs |
| Weight | 308 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
| Shelf Size | 30" x 60" |
Product Details
| Assembly Required | No |
| Type | Mesh Security Cart |
| Shelf Type | 1 Fixed, 1 Adjustable |
| Color | Gray |
| Wheel Type | Polyurethane |
| Handle Type | Pushbar Handle |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | SC-A-3060-6PY-1H |
| Shelf Style | Flush |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |