Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB513547

MPN #: 47054

HD36SN 9/16" Band, Heavy Duty 4-Piece Stainless Worm Gear Hose Clamp, 1-7/8" - 2-11/16" Dia. 10-Pack

Product Description
HD36SN 9/16" Band, Heavy Duty 4-Piece Stainless Worm Gear Hose Clamp, 1-7/8" - 2-11/16" Clamping Diameter 10-Pack

9/16" band width offers greater sealing area. 5/16" slotted hex head screw. 300 series stainless steel band, housing, and screw. Heavy duty, four-piece construction. Two-piece, mechanical interlock housing. Precision Brand® Heavy Duty 4-Piece Hose Clamps allow 80 inch pounds of torque. They have a wide range of applications including marine, plumbing, agricultural, and heavy duty industrial

PRICE
$33.95

Min. purchase quantity is 6
6
6
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.4 lbs
Max Clamping Diameter2-11/16 in
Clamping Diameter1-7/8 to 2-11/16 in
Min Clamping Diameter1-7/8 in
Max Diameter25mm in
SAE Sizes36

Product Details

TypeSmooth Band Metric Worm Gear Hose Clamp
Package Quantity10
DescriptionSmooth Band Metric Worm Gear Hose Clamp
Manufacturers Part Number47054
BrandPrecision Brand
Band MaterialStainless Steel