Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB513448

MPN #: 47061

HD72SN 9/16" Band, Heavy Duty 4-Piece Stainless Worm Gear Clamp, 3-1/16" - 4-15/16" Dia. 10-Pack

Product Description
HD72SN 9/16" Band, Heavy Duty 4-Piece Stainless Worm Gear Hose Clamp, 3-1/16" - 4-15/16" Clamping Diameter 10-Pack

9/16" band width offers greater sealing area. 5/16" slotted hex head screw. 300 series stainless steel band, housing, and screw. Heavy duty, four-piece construction. Two-piece, mechanical interlock housing. Precision Brand® Heavy Duty 4-Piece Hose Clamps allow 80 inch pounds of torque. They have a wide range of applications including marine, plumbing, agricultural, and heavy duty industrial

PRICE
$45.95

Min. purchase quantity is 5
5
5
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.8 lbs
Max Clamping Diameter4-15/16 in
Clamping Diameter3-1/16 to 4-15/16 in
Min Clamping Diameter3-1/16 in
Max Diameter3-11/16 in
SAE Sizes72

Product Details

TypeHeavy Duty Hose Clamp
Package Quantity10
DescriptionHeavy Duty Hose Clamp
Manufacturers Part Number47061
BrandPrecision Brand
Band MaterialStainless Steel