- US Motors
- General Purpose
- CTE
- 3 HP
- 1800 RPM
- 182T Frame
- TEFC
- 230/460V
- 7.8/3.9 Amps
- HORZ-FOOTED
- 6205-2Z-J/C3,6206-2Z-J/C3 Bearings
- Cast Iron
- 90 lbs. Notes: HOSTILE DUTY
US Motors HD3P2E, General Purpose, 3 HP, 3-Phase, 1800 RPM, 230/460V, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$495.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 94 |
Product Details
| Horsepower | 3 HP |
| Frame | 184T |
| Hertz | 60 Hz |
| Rotation | REV ° |
| Motor RPM 60 Hertz | 1800 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid Base |
| Voltage | 230 V |
| Phase | 3 |
| Nameplate RPM | 1800 rpm |
| Description | General Purpose |
| Full Load Amps | 22.0 A |
| Manufacturers Part Number | D5C2K |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 1800 rpm |
| Brand | US Motors |