Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB513537

MPN #: 47929

HD40H 9/16" Band, Heavy Duty 3-Piece Partial SS Worm Gear Hose Clamp 2-1/16" - 3" Dia. 10-Pack

Product Description
HD40H 9/16" Band, Heavy Duty 3-Piece Partial Stainless Worm Gear Hose Clamp 2-1/16" - 3" Clamping Diameter 10-Pack

9/16" band and housing are 200/300 series stainless steel. 5/16" zinc plated, carbon steel hex head screw. 9/16" band width offers greater sealing area. One-piece, spot weld free housing. Wide range of applications including automotive, plumbing, and heavy duty industrial.

PRICE
$31.95

Min. purchase quantity is 7
7
7
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.7 lbs
Max Clamping Diameter3 in
Clamping Diameter2-1/16 to 3 in
Min Clamping Diameter2-1/16 in
Max Diameter2-11/16 in
SAE Sizes40

Product Details

TypeHeavy Duty Hose Clamp
Package Quantity10
DescriptionHeavy Duty Hose Clamp
Manufacturers Part Number47929
BrandPrecision Brand
Band MaterialPart Stainless Steel