HD44SN 9/16" Band, Heavy Duty 4-Piece Stainless Worm Gear Hose Clamp, 2-3/8" - 3-3/16" Dia. 10-Pack
Write a Review
|
Questions & Answers (0)
Product Description
HD44SN 9/16" Band, Heavy Duty 4-Piece Stainless Worm Gear Hose Clamp, 2-3/8" - 3-3/16" Clamping Diameter 10-Pack
9/16" band width offers greater sealing area. 5/16" slotted hex head screw. 300 series stainless steel band, housing, and screw. Heavy duty, four-piece construction. Two-piece, mechanical interlock housing. Precision Brand® Heavy Duty 4-Piece Hose Clamps allow 80 inch pounds of torque. They have a wide range of applications including marine, plumbing, agricultural, and heavy duty industrial
9/16" band width offers greater sealing area. 5/16" slotted hex head screw. 300 series stainless steel band, housing, and screw. Heavy duty, four-piece construction. Two-piece, mechanical interlock housing. Precision Brand® Heavy Duty 4-Piece Hose Clamps allow 80 inch pounds of torque. They have a wide range of applications including marine, plumbing, agricultural, and heavy duty industrial
PRICE
$34.95
6
6
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Max Clamping Diameter | 3-3/16 in |
| Clamping Diameter | 2-3/8 to 3-3/16 in |
| Min Clamping Diameter | 2-3/8 in |
| Max Diameter | 7/8 in |
| SAE Sizes | 44 |
Product Details
| Type | Worm Gear Hose Clamp |
| Package Quantity | 10 |
| Description | Worm Gear Hose Clamp |
| Manufacturers Part Number | 47056 |
| Brand | Precision Brand |
| Band Material | Stainless Steel |