Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :T9FB513533

MPN #: 47821

HD48S 9/16" Band, Heavy Duty 3-Piece Stainless Worm Gear Hose Clamp, 2-9/16" - 3-1/2" Dia. 10-Pack

Product Description
HD48S 9/16" Band, Heavy Duty 3-Piece Stainless Worm Gear Hose Clamp, 2-9/16" - 3-1/2" Clamping Diameter 10-Pack

9/16" band and housing are 300 series stainless steel. 5/16" hex head screw is 300 series stainless steel. 9/16" band width offers greater sealing area. One-piece, spot weld free housing. Wide range of applications including automotive, plumbing, and heavy duty industrial.

PRICE
$35.95

Min. purchase quantity is 6
6
6
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.6 lbs
Max Clamping Diameter3-1/2 in
Clamping Diameter2-9/16 to 3-1/2 in
Min Clamping Diameter2-9/16 in
Max Diameter3 in
SAE Sizes48

Product Details

TypeHeavy Duty Hose Clamp
Package Quantity10
DescriptionHeavy Duty Hose Clamp
Manufacturers Part Number47821
BrandPrecision Brand
Band MaterialStainless Steel