- Temperature Range -9°F to 150°F (66°C).
- Pressure 125 psi at 70°F.
- Meets FDA requirements 21 CFR 177.1520(a) (3)(i) and (c)3.1a.
- PP material has a Drug Master File listing.
- Radiation stable and is resistant to solvents, chemicals, water and other inorganic environments.
- Resists most strong mineral acids and bases; however, it is subject to attack by oxidizing agents.
Eldon James 1/2" Barbed Insert Plug, Non-Animal Derived Polypropylene
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.15
130
130
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Barb Size | 1/2" |
Product Details
| Type | Insert Plugs |
| Material | Non-Animal Derived Polypropylene |
| Description | 1/2" Barbed Insert Plug |
| Color | Natural |
| Manufacturers Part Number | P0-8PP |
| Brand | Eldon James |
Compliance & Certifications
| Certifications | RoHS Compliant |