HD96S 9/16" Band, Heavy Duty 3-Piece Stainless Worm Gear Hose Clamp, 4-1/2" - 6-1/2" Clamping Diameter 10-Pack
9/16" band and housing are 300 series stainless steel. 5/16" hex head screw is 300 series stainless steel. 9/16" band width offers greater sealing area. One-piece, spot weld free housing. Wide range of applications including automotive, plumbing, and heavy duty industrial.
HD96S 9/16" Band, Heavy Duty 3-Piece Stainless Worm Gear Hose Clamp, 4-1/2" - 6-1/2" Dia. 10-Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$54.95
4
4
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/8 in |
| Weight | 1 lbs |
| Max Clamping Diameter | 6-1/2 in |
| Clamping Diameter | 4-1/2 to 6-1/2 in |
| Min Clamping Diameter | 4-1/2 in |
| Max Diameter | 4 in |
| SAE Sizes | 96 |
Product Details
| Type | Heavy Duty Hose Clamp |
| Band Material | Stainless Steel |
| Package Quantity | 10 |
| Description | Heavy Duty Hose Clamp |
| Manufacturers Part Number | 47828 |
| Brand | Precision Brand |