Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB1532153

MPN #: JT9-262005

JET® HDT Series Manual Trolley JT9-262005 1100 Lb. Cap.

Product Description
JET® HDT Series Manual Trolley, 1100 Lbs. Cap.

JET® HDT Series manual trolleys are available in capacities from 1/2 ton to 5 Tons. They are designed for low maintenance, trouble free use on wide flange H-beams, standard I-beams or curved track. Each JET® Manual Trolley conforms to OSHA regulations, and ANSI / ASME standards

Durability
  • Welded all-steel frame and powder coat finish provide maximum durability and protection
  • Built-in bumper guards on the side plates increase safety and extend trolley life
  • Hardened steel wheels and double sealed lubricated ball bearings provide smooth movement
  • Easily adjustable to wide-flange H-beams, standard I-beams or curved track with the included spacer washers
Standards
  • Complies with OSHA Regulations, ANSI / ASME B30.11 and B30.17 standards
  • Certification- Load tested to 125% of capacity with certificate


PRICE
$119.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2 in
Width4 in
Height6-1/2 in
Weight Capacity1100 lbs
Weight11.3 lbs
Max Flange Thickness8 in
Head Room4-2/3 in
Beam Width2-1/2 to 8 in
I-Beam Height3 to 24-1/2 in
Min Radius Curve35 in

Product Details

Assembly RequiredNo
TypeStandard Trolley
ColorWhite
SeriesHDT
MaterialSteel
OperationManual
Package Quantity1
Manufacturers Part NumberJT9-262005
BrandJET

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsOSHA Regulations, ANSI / ASME B30.11 and B30.17