L.H.Dottie® Head Machine Screw Kit, Round, Square/Slotted, #8"-32", Assorted
Write a Review
|
Questions & Answers (0)
Product Description
The 832DS Kit is an assortment of Round Head Square/Slotted machine screws that feature 6 different sizes ranging from 1/2" to 2". Machine screws are used for fastening components of machines, tools, appliances, and electronic devices. Material: Carbon Steel
PRICE
$45.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head | Round |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Machine Screw Kit |
| Drive | Square/Slotted |
| Number of Pieces | 310 |
| Country of Origin | Canada |
| Finish | Zinc Plated |
| Material | Steel |
| Description | Head Machine Screw Kit for #8"-32" |
| Manufacturers Part Number | 832DS |
| Brand | L.H.Dottie |