Dukal Headrest Covers, Tissue/ Poly, 10" x 13", 500/Case
Write a Review
|
Questions & Answers (0)
Product Description
Provides a barrier between patient and equipment, reducing risk of cross contamination, Leak proof construction, Easy to use and disposable, Stays in place during use.
PRICE
$61.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 13 in |
Product Details
| Material | Paper |
| Sterile | No |
| Package Quantity | 500 |
| Manufacturers Part Number | 27601 |
| Brand | Dukal |