Health O Meter® Antimicrobial Fold-Up Wheelchair Scale, 1000 lb. Cap., 77-1/2"L x 37-7/8"W
Write a Review
|
Questions & Answers (0)
Product Description
The 2920KL-AM ADA Compliant Wall-Mounted Fold-Up Wheelchair Scale follows Americans with Disabilities Act (ADA) compliance requirements of dual ramps adhering to a 1:8 slope ratio and 2" edge protection. The extra-large 32" x 40" platform also features a 2" edge protection to prevent roll-offs, and anti-slip caution tape on the ramps provide enhanced safety. The low profile scale extends off the wall 4.7" when folded up and is excellent for facilities that need to save space; The large easy-to-lift platform accommodates most wheelchairs and the flexible use remote display can be mounted on either side of the scale. Additional features include an antimicrobial keypad, a swiveling display head with 180° rotation, and a large non-skid platform. The wheelchair scale features a 3/8 in (10 mm) display digit height and a high-contrast color TFT-LCD screen measuring 2-3/4 in × 1-1/2 in.
PRICE
$12,115.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 77-1/2 in |
| Width | 37-7/8 in |
| Height | 37 in |
| Weight Capacity | 1000 lbs |
| Weight | 118.4 lbs |
| Platform Width | 32 in |
| Readability | 0.2 lb, 0.1 kg |
| Display Digit Height | 3/8 |
| Pan/Platform Size | 32" x 40" |
| Platform Length | 40 in |
| Unit of Measurement | lb, kg |
Product Details
| Assembly Required | Yes |
| Type | Wheelchair Scale |
| Display | LCD |
| Color | White |
| Power Supply | 240VAdapter(Included)Batteries(NotIncluded) |
| Wheels | No |
| Operating Temperature | 50° - 95° F / 10° to 35° C |
| Interface | EMR Connectivity |
| Package Quantity | 1 |
| Manufacturers Part Number | 2920KL-AM |
| Brand | Health O Meter |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ADA Compliant |