Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Detecto

Model # :WBB3139845

MPN #: 6500

Detecto® Digital Wheelchair Scale, Portable, 1000 lb. Cap., 32"L x 36"W Platform

Product Description
Detecto® versatile 6500 portable, low-profile wheelchair scale features a high 1,000-lb/450-kg capacity, two-way easy-access ramps, flexible cable remote display for tabletop or wall-mount viewing, 2.2-in/5.6-cm thin platform for easy accessibility, 0.2-lb/0.1-kg clinical accuracy, black rubber mat for traction, two guide handles and two wheels for vertical transport mode, and 32 in x 36 in / 81 cm x 91 cm platform size. Despite their size, these wheelchair scales are amazingly easy to handle. Since the display is connected to the scale by a long coiled cable that extends up to 14 ft. / 4.2 m, it can be positioned where the healthcare professional can most easily read the results. The 6500 comes with the MedVue multifunctional indicator with alphanumeric keypad and RS232 and USB ports (optional Wi-Fi and Welch Allyn connectivity). Displays Height, Weight, and Body Mass Index onscreen simultaneously.

Features:
  • 1000 lb./450 kg Capacity
  • 2-Way Easy Access Ramps
  • 6 C Batteries (Not Included)
  • Black Rubber Mat for Traction
  • BMI Calculation
  • Coiled Cable Remote Display Extends up to 14 ft./4 m
  • EMR/EHR Ready
  • Integral Wheels Ease Transport
  • Low-Profile 2 inch/56 mm High Platform
  • OIML EC Class III Model Available
  • Ramps Rest On Floor for Easier Patient Access
  • Spacious 32 in x 36 in / 81 cm x 91 cm Platform
  • Versatile Indicator Bracket for Tabletop or Wall-Mount
  • Vertical Mode for Transport and Storage
  • Wi-Fi and Ethernet Optional


PRICE
$4,189.00

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Height5 in
Weight Capacity1000 lbs
Readability0.2 lbs
Display Digit Height1
Platform Length32 in
Unit of Measurementlb., kg
Platform Width36 in
Pan/Platform Size32"L x 36"W
Height RodN

Product Details

DisplayLCD
Power SupplyAC Power Adapter (Not Included)), 6 C-Cell Batteries (Not Included)
WheelsYes
Operating Temperature14° - 104° F / -10° - 40° C
MaterialSteel, Plastic
Manufacturers Part Number6500
BrandDetecto
TypeWheelchair Scale
ColorBlack
StyleFloor Base with Indicator
Voltage110-120 V
HandpostN
Package Quantity1
InterfaceRS-232, USB
Battery Life Hours700
Legal for TradeNo

Warranty

Warranty2 yr