Healthflex Portable Medical Privacy Screen, 3-Panel, Navy
Write a Review
|
Questions & Answers (0)
Product Description
Privacy Screen is 5' 9" H x 5' 9" L. Fabric is treated with Antimicrobial coating. Unit sets up in seconds, minor assembly required. Privacy screens are cost efficient solution for providing privacy or dividing space. Made in the USA.
PRICE
$585.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 69 in |
| Height | 69 in |
| Weight | 32 lbs |
| Thickness | 3/4 in |
Product Details
| Assembly Required | No |
| Number of Panels | 3 |
| Type | Antimicrobial Room Divider |
| Frame Color Family | Black |
| Color | Navy Blue |
| Style | Antimicrobial |
| Mobile or Stationary | Mobile |
| Material | Fabric |
| Description | Medical Privacy Screen |
| Package Quantity | 1 |
| Frame Material | Metal |
| Manufacturers Part Number | HKDL603-DV |
| Window | No |
| Brand | Screenflex |
Warranty
| Warranty | 3 yr |