Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
First Voice

Model # :WBB1505637

MPN #: HS001F

HeartSine Samaritan® 350P Semi-Auto Defibrillator Package with Mounting Cabinet

Product Description
The HeartSine Samaritan PAD 350P with CPR Coaching is a simple-to-own semi-automatic defibrillator (rescuer to push shock button) designed to be durable, affordable, and highly user-friendly – all in the lightest and smallest package available. With a footprint up to 56% smaller than other AEDs, the HeartSine Samaritan PAD 350P configuration is 8.0" X 7.25" X1.0" with a Pad-Pak cartridge inserted.

  • 2.4 lbs. in weight with a Pad-Pak installed
  • Highest level of moisture and dust ingress protection (IP56 rating)
  • Proprietary electrode technology and SCOPE™ biphasic technology adjusts automatically for different patient responses during rescue
  • Easy to understand visual and voice prompts


COMPLETE AED system for mounting: Siren Alarmed AED cabinet, AED w/carrying case (semi-rigid), PAD-PAK Adult Electrode Pad and Battery, HeartSine Saver EVO Software, Premium AED/CPR Responder Pack, "AED Equipped" Window/Wall Decal, AED Inspection Tag, Physician's Prescription Required

PRICE
$2,039.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/2 in
Depth11 in
Height4-1/2 in
Cable Length3-1/3 Feet

Product Details

Charging Time8 - 12 Seconds
TypeDefibrillator Wall Unit
Battery Life360
Shelf Life4 Years
Cycles per Charge60 Shocks At 200J
IncludesPad-Pak, Carrying Case, Inspection Tags, Responder Kit, & Administrator tool kit
Operation ModeSemi Auto
Cpr FeedbackNo
DescriptionHeartSine Samaritan® 350P
Manufacturers Part NumberHS001F
Case MaterialSteel
Wave FormSelf-Compensating Output Pulse Envelope (SCOPE)
BrandFirst Voice

Compliance & Certifications

CertificationsAAMI Standards / AHA / FDA Approved / CE Certified / IS0 / ILCOR / ECC Compliant