First Voice™ Compact Defibrillator/AED Surface-Mounted Wall Cabinet with Alarm
Write a Review
|
Questions & Answers (0)
Product Description
The First Voice TS145SM-1 is an alarmed surface mount white metal wall cabinet with clear viewing window and red AED labeling for holding and storing an automated external defibrillator (AED). This cabinet has a steel body for strength, and a 95 Db alarm to notify individuals who are within hearing range of a potential emergency if the door is opened. Alarm also helps deter theft or pilferage. Alarm turns on/off with key and can be set to different alarm options. These durable powder coat painted cabinets from the 145 series are available in fully recessed, semi recessed or surface mount and alarm feature can be hard wired to security system, if desired or runs on 9V battery (included). The 145 series fits HeartSine and AED10 Welch Allyn models or equal sized AEDs.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 11-1/2 in |
| Depth | 11 in |
| Height | 4-1/2 in |
| Inside Length | 12/3/2004 in |
| Inside Width | 13-3/8 in |
| Inside Diameter | 4/7/2008 in |
| Diameter | 5 in |
Product Details
| Type | Alarmed |
| Color | White |
| Description | Compact Defibrillator/AED Surface-Mounted Wall Cabinet |
| Package Quantity | 1 |
| Manufacturers Part Number | TS145SM-1 |
| Case Material | Steel |
| Brand | First Voice |
Compliance & Certifications
| Certifications | ADA Compliant / AHA / CE Certified / ECC / ILCOR Compliant / ANSI Z308 / OSHA |