HeartSine® Samaritan® PAD Trainer 2 with Remote, Yellow/Blue
Write a Review
|
Questions & Answers (0)
Product Description
The HeartSine® samaritan® PAD 350P AED Trainer is designed to provide realistic, hands-on AED training without delivering therapeutic energy. The trainer replicates the appearance, voice prompts, and workflow of the live HeartSine samaritan PAD AED, helping users practice proper response procedures during simulated cardiac arrest scenarios.
The trainer guides participants through simulated rhythm analysis, shock prompts, and CPR instruction while using reusable training electrodes. Multiple pre-programmed training scenarios allow instructors to demonstrate different rescue situations and adjust the training experience in real time using a remote control.
Designed for CPR and AED training programs, the HeartSine trainer is ideal for workplaces, schools, healthcare training environments, and public safety organizations that teach emergency response skills. The trainer is intended for instructional use only and does not diagnose heart rhythms or deliver a therapeutic shock.
The trainer guides participants through simulated rhythm analysis, shock prompts, and CPR instruction while using reusable training electrodes. Multiple pre-programmed training scenarios allow instructors to demonstrate different rescue situations and adjust the training experience in real time using a remote control.
Designed for CPR and AED training programs, the HeartSine trainer is ideal for workplaces, schools, healthcare training environments, and public safety organizations that teach emergency response skills. The trainer is intended for instructional use only and does not diagnose heart rhythms or deliver a therapeutic shock.
PRICE
$665.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 6 in |
| Weight | 6 lbs |
Product Details
| Type | PAD Trainer |
| Package Quantity | 1 |
| Color | Yellow/Blue |
| Manufacturers Part Number | TRN-350-US |
| Brand | HeartSine |