Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United

Model # :WBB3114050

MPN #: LT13

United 6-in-1 Thermal & Cold Laminator w/ Paper Trimmer and Corner Rounder, 5 mil, 13" Max Width

Product Description
United's LT13 combination laminator and rotary paper trimmer is designed for accuracy, durability and safety. The 3-in-1 rotary blade cuts in both directions and can be used as a straight edge cutter, perforator, or wavy edge cutter. The LT13 also features a corner cutter stored in the base that can be used to round out otherwise sharp laminated corners, or to add a nice touch on your paper products. The versatile LT13 works with 3 mil and 5 mil thermal pouches as well as self-adhesive cold laminating pouches. The laminator warms up in 3-5 minutes and can laminate sheets up to 13" wide at speeds up to 9.85" per minute. Additional features include a standard/metric alignment grid for trimming, LED Power and Ready indicator lights, and an ABS jam release switch for easy removal of pouches.

PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-1/2 in
Height3-3/4 in
Weight4 lbs
Pouch Thickness5 mil

Product Details

TypeLaminator
Voltage120 V
Package Quantity1
ColorWhite/Black
BrandUnited